{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight | 6.2 kg | |
Number of bending segments | 7 | |
for pipe outer ⌀ | 10; 12; 14; 15; 18; 20; 22 mm | |
maximum bending angle | 90 degrees | |
Packaging | Plastic case | |
Type of product | Bending machine |
Article number |
821250
Copy |
|
EAN / GTIN |
4017981245616
Copy |
|
Manufacturer number |
4635230
Copy |
|
Manufacturer/responsible person | GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de |