{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bending radius (centre of pipe) | 36 mm; 55 mm; 72 mm; 86 mm | |
Number of bending segments | 4 | |
Number of bending drives | 1 | |
maximum bending angle | 180 degrees | |
Material of bending drive | Aluminium die-casting | |
Type of product | Bending machine |
Article number |
821200
Copy |
|
EAN / GTIN |
4044942026359
Copy |
|
Manufacturer number |
153025 A
Copy |
|
Manufacturer/responsible person | ALBERT ROLLER GMBH&CO.KG Werkzeug und Maschinen, Neue Rommelshauser Straße 4, 71332 WAIBLINGEN, Germany, http://www.albert-roller.de |