{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Bending radius (centre of pipe) | 45; 50; 65; 100; 130 mm | |
Number of bending segments | 5 | |
Number of slide blocks | 2 | |
Number of hydraulic pipe benders | 1 | |
Number of running wheels | 3 | |
maximum wall thickness | 5.5 mm | |
maximum bending angle | 90 degrees | |
for pipe nominal diameter | 3/8 − 1.1/4 inch | |
Type of product | Bending machine |
Article number | 821150 3/8-1.1/4 | |
EAN / GTIN | 095691403834 | |
Manufacturer number | 40383 |