This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

One-hand pipe bending pliers with 4 bending segments, Type: 2

Article no.: 821100 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of bending segments 4
Number of reaction plates 1
Number of pipe bending pliers 1
Type of product Bending machine

Identification numbers & Classifications

Article number 821100 2
Manufacturer number 24132

Description

Version:

Pipe bending pliers in sheet metal design with gear rack mechanism. Bending formers and counter plate are fastened by slipping on. For each pipe ⌀ an individual bending former or reaction plate is required.

Application:

For copper and aluminium pipes from 5 to 12 mm ⌀ as well as for thin-walled soft steel pipes from 5 to 10 mm ⌀. Bending angles up to 90°.

Content:

1 each bending segment for pipes with external ⌀: 6; 8; 10 and 12 mm
Counter plate No. 821135: 1 pc.
Pipe bending pliers No. 821145: 1 pc.
Plastic case L×W×H: 260×245×85 mm

Note:

Reaction plate No. 821135 and pipe bending pliers No. 821145 and the suitable bending segment are also available individually upon request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart