This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Jaw set “Central” 4 pieces, Thread type: M25X1,5

Article no.: 820670 M25X1,5

Select article variation and quantity

Thread type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M25×1.5
Type of product Pipe-threading tool

Identification numbers & Classifications

Article number 820670 M25X1,5

Description

Suitable for:

Ratchet pipe threading tools No. 820300 / 820310.

Suitable for:

Ratchet arm: Size C 1.1/4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart