Cutting head with jaws R1/4

Article no.: 820650 R1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Thread type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread type R1/4
    Mounting ⌀ of the cutting head 63.5 mm
    Type of product Pipe-threading tool

    Identification numbers & Classifications

    Article number 820650 R1/4
    EAN / GTIN 4044942047583
    Manufacturer number 479201

    Description

    Suitable for:

    Ratchet pipe threading tools No. 820300 / 820310.

    Suitable for:

    Ratchet arm: Size C 1.1/4

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart