This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting head with jaws M32X1,5

Article no.: 820650 M32X1,5

Select article variation and quantity

Thread type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread type M32×1.5
Mounting ⌀ of the cutting head 63.5 mm
Type of product Pipe-threading tool

Identification numbers & Classifications

Article number 820650 M32X1,5
EAN / GTIN 4044942047811

Description

Suitable for:

Ratchet pipe threading tools No. 820300 / 820310.

Suitable for:

Ratchet arm: Size C 1.1/4

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart