Plastic pipe cutter BiX® with 3 blades, for ⌀ to: 50mm

Article no.: 819780 50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
124 pieces in stock

Select article variation and quantity

for ⌀ to (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation BiX
for pipe outer ⌀ 20 mm - 50 mm
with ratchet function no
Type of product Pipe cutters

Identification numbers & Classifications

Article number 819780 50
EAN / GTIN 4003773087311
Manufacturer number 90 22 10 BK

Description

Version:

Pipe cutter of sturdy reinforced plastic, blade block of die-cast zinc. Particularly easy to use, for cutting off pipes without burrs or swarf. Safe, correct cutting of drip sleeves during final installation – virtually flush with the wall (approx. 2 – 3 mm from the wall). Rotating blade block for cutting plastic pipes (central blade) and cutting drip sleeves and sealing sleeves (outer blade). Locking mechanism for safe transportation.

Application:

Cuts objects including high-temperature waste water pipes, empty electrical conduits and non-reinforced plastic pipes with a wall thickness of up to 2.4 mm in next to no time.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart