{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 40 mm | |
Cutter wheel width | 11 mm | |
Cutter wheel bore | 8 mm | |
suitable for pipe material | for plastic and composite pipes | |
Type of product | Cutter wheel |
Article number | 819615 | |
Manufacturer number | 55054D |