{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutter wheel ⌀ | 20 mm | |
Cutter wheel width | 5 mm | |
Cutter wheel bore | 5 mm | |
for pipe outer ⌀ | 6 mm - 42 mm | |
Number of guide rollers | 2 | |
Number of cutter wheels | 1 | |
Type of product | Pipe cutters |
Article number | 819450 | |
EAN / GTIN | 4044942020845 | |
Manufacturer number | 113380 A |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Pipe cutter stainless steel (VA) / copper
on request
In stock
19 pieces in stock
US $ 169.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
652 pieces in stock
US $ 47.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
589 pieces in stock
US $ 25.93
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
317 pieces in stock
US $ 40.09
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of guide rollers | 2 | 2 | 2 | 2 |
Number of cutter wheels | 1 | 1 | 1 | 1 |
Cutter wheel bore | 5 | 5 | 5 | 5 |
Cutter wheel width | 5 | 5 | 5 | 5 |
Cutter wheel ⌀ | 20 | 20 | 20 | 20 |
for pipe outer ⌀ | 6 ;42 | 3 ;35 | 3 ;16 | 3 ;30 |
Type of product | Pipe cutters | Pipe cutters | Pipe cutters | Pipe cutters |