{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 375 mm | |
Standard | ISO 6787; DIN 3117; ASME B107.100 | |
maximum width across flats | 50 mm | |
overall length | 15 inch | |
Jaw position | 22.5 degrees | |
Surface | chrome-plated | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 813920 375 | |
EAN / GTIN | 3662424092244 | |
Manufacturer number | 101.15 |
This article |
Recommendations |
||
---|---|---|---|
Adjustable spanner with quick adjustment, overall length: 375mm
on request
In stock
Available in 3-4 working days
2 pieces in stock
2 pieces available in 3-4 working days
US $ 226.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
183 pieces in stock
183 pieces available in 3-4 working days
US $ 60.12
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
345 pieces in stock
345 pieces available in 3-4 working days
US $ 51.02
plus VAT at the current rate
Prices plus delivery costs
|
|
non-sparking | no | no | no |
overall length | 15 inch | 15 inch | 15 inch |
Grips | no | yes | no |
Jaw position | 22.5 degrees | 22 degrees | 22 degrees |
maximum width across flats | 50 mm | 44 mm | 44 mm |
Scaling | yes | yes | yes |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners |