Pliers wrench set Joker 6004, self-adjusting, insulated to VDE, Number of pieces: 4

Article no.: 813755 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
40 pieces in stock 40 pieces available in 3-4 working days

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Material: Chromium-molybdenum steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 6004 Joker 4 set 1
Material Chromium-molybdenum steel
Surface matt chrome-plated
Type of product Pliers wrench

Identification numbers & Classifications

Article number 813755 4
EAN / GTIN 4013288221803
Manufacturer number 05020170001

Description

Version:

  • Parallel guided, smooth jaws.
  • New stepless self-adjustment by easy seating on hex-head bolts and hexagon nuts.
  • Quick and secure screw fastening without removing the socket insert, due to the mechanical ratchet function.
  • Lever mechanism when gripping avoids slippage and damage.
  • Particularly small backswing angle of only 30° due to the Vee profiles in the head across the corners.

Individually tested tool in accordance with DIN EN IEC 60900 / VDE 0682-201. Safety is increased by the anti-slip protection at the front end of the handle. Additional protection through the sliding function for contactless and safe opening of the non-insulated jaws.

Material:

Chrome molybdenum steel, matt chrome-plated.

Supplied with:

1 each pliers wrench No. 813750: Size XS; S; M; L
Presented in: Textile folding wallet

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart