{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw length | 30 mm | |
Jaw capacity | 0 mm - 52 mm | |
overall length | 250 mm | |
Type of product | Pliers Wrench |
Article number | 813722 250 | |
EAN / GTIN | 4003773082392 | |
Manufacturer number | 86 02 250 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pliers wrench with 2-component grips 250 mm
on request
In stock
137 pieces in stock
US $ 85.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
462 pieces in stock
US $ 55.46
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 250 | 250 |
Jaw length | 30 | 30 |
Jaw capacity | 0 ;52 | 0 ;52 |
Type of product | Pliers Wrench | Pliers Wrench |