Automatic tensioning belt wrench, Band width / Band length: 11/480mm

Article no.: 811550 11/480
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
15 pieces in stock 15 pieces available in 3-4 working days

Select article variation and quantity

Band width / Band length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tape width 11 mm
Clamping capacity ⌀ 106 mm - 145 mm
Weight 0.34 kg
Band length 480 mm
Material of tape Stainless steel
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 811550 11/480
EAN / GTIN 3148518275859
Manufacturer number U.48PLPB
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Version:

Handy shank with stainless steel belt. Moveable metal pressure piece with serrations for ratchet action.

Advantage:

Working in very tight spaces. Quick and controlled tightening of the belt using the stop lever.

Application:

For tightening / releasing round components (e.g. oil filters).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart