Spare woven strap for strap wrench 25/820 mm

Article no.: 811510 25/820
plus VAT at the current rate Prices plus delivery costs
on request
In stock
321 pieces in stock

Select article variation and quantity

Strap width / strap length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Tape width 25 mm
Band length 820 mm
Type of product Strap

Identification numbers & Classifications

Article number 811510 25/820
EAN / GTIN 4045197225931
Manufacturer number 811510 25/820

Description

Application:

For gripping round parts, especially those with a large diameter.

Suitable for:

Strap wrench No. 811500.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart