{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tape width | 20 mm | |
overall length of the shank | 225 mm | |
Clamping capacity ⌀ | 160 mm | |
Band length | 600 mm | |
Material of tape | Non-slip rubber fabric | |
Type of product | Pipe wrench and water pump pliers |
Article number | 811500 20/600 | |
EAN / GTIN | 4045197519108 | |
Manufacturer number | 811500 20/600 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |