Pipe wrench for one-handed operation,with aluminium handle 5 in

Article no.: 810860 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
640 pieces in stock

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pipe ⌀ 5 inch
overall length 900 mm
Jaw capacity 141 mm
Material of handle Aluminium
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810860 5
EAN / GTIN 4045197377609
Manufacturer number 810860 5

Description

Version:

The spring-mounted floating jaw is adjustable by a knurled screw, quick pre-setting to the appropriate pipe ⌀ by means of scale on the side faces.
Handle of aluminium, grey paint finish. Around 40 % saving in weight compared to cast handles.

Application:

Applicable like a ratchet due to spring-mounted floating jaw. The jaws tighten themselves firmly on to the pipe when closing and free themselves automatically when the handle is released (one-hand operation).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart