{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 325 mm | |
Jaw capacity | 42 mm | |
Pipe ⌀ | 1 inch | |
Jaw angle | 45 degrees | |
Type of handle | coated with non-slip plastic | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
Standard | DIN 5234 | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810750 1 | |
EAN / GTIN | 4049002099830 | |
Manufacturer number | R1302 010 2 |
This article |
Recommendations |
||
---|---|---|---|
Corner pipe wrench with quick adjustment, Pipe ⌀: 1in
on request
In stock
Available in 3-4 working days
37 pieces in stock
37 pieces available in 3-4 working days
US $ 73.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,053 pieces in stock
1,053 pieces available in 3-4 working days
US $ 63.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
238 pieces in stock
238 pieces available in 3-4 working days
US $ 50.54
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 325 mm | 320 mm | 320 mm |
Jaw angle | 45 degrees | 45 degrees | 45 degrees |
Pipe ⌀ | 1 inch | 1 inch | 1 inch |
Jaw capacity | 42 mm | 45 mm | 45 mm |
Hardened and tempered jaw | induction hardened | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |