{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 425 mm | |
Jaw capacity | 75 mm | |
Pipe ⌀ | 1.1/2 inch | |
Jaw angle | 45 degrees | |
Type of handle | coated with non-slip plastic | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
Swedish profile | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810700 1.1/2 | |
EAN / GTIN | 4005887271006 | |
Manufacturer number | 87115015 |
This article |
Recommendations |
|
---|---|---|
Corner pipe wrench, Pipe ⌀: 1.1/2in
on request
In stock
69 pieces in stock
US $ 190.22
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
419 pieces in stock
US $ 66.49
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 425 mm | 425 mm |
Jaw angle | 45 degrees | 45 degrees |
Pipe ⌀ | 1.1/2 inch | 1.1/2 inch |
Jaw capacity | 75 mm | 59 mm |
Hardened and tempered jaw | induction hardened | induction hardened |
Material of pliers | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |