Corner pipe wrench (light version) 1 in

Article no.: 810400 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
237 pieces in stock

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 315 mm
Jaw capacity 45 mm
Pipe ⌀ 1 inch
Jaw angle 45 degrees
Hardened and tempered jaw induction hardened
Material of pliers Chrome vanadium steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810400 1
EAN / GTIN 4045197167002
Manufacturer number 810400 1

Description

Version:

Swedish design, with slim 45° offset jaw. Fully forged with captive adjustment nut.

Material:

Chrome vanadium steel; quenched and tempered, jaws induction hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart