{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 410 mm | |
Jaw capacity | 59 mm | |
Pipe ⌀ | 1.1/2 inch | |
Jaw angle | 90 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Special tool steel | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810100 1.1/2 | |
EAN / GTIN | 4005887266408 | |
Manufacturer number | 87110015 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pipe wrench 1.1/2 in
on request
In stock
60 pieces in stock
US $ 148.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
806 pieces in stock
US $ 66.49
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 410 mm | 410 mm |
Manufacturing process | forged throughout | forged throughout |
Jaw angle | 90 degrees | 90 degrees |
Pipe ⌀ | 1.1/2 inch | 1.1/2 inch |
Jaw capacity | 59 mm | 59 mm |
Hardened and tempered jaw | induction hardened | induction hardened |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |