Jobber drill for wood, ⌀: 6mm

Article no.: 795300 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

6 mm
Flute length 60 mm
Overall length 97 mm
Number of cutting edges Z 2
Type of product Wood drill

Identification numbers & Classifications

Article number 795300 6
EAN / GTIN 4002395331338
Manufacturer number 4932363654

Description

Version:

Ground precision design with 2 cutting edges, 2 leading-edge cutters, and centring point.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart