Heavy mortise chisel 26 mm

Article no.: 794900 26
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Product details

Technical Data

Blade width 26 mm
overall length 313 mm
Material of handle Hornbeam
Type of product Mortise chisel (bevelled edge)

Identification numbers & Classifications

Article number 794900 26
EAN / GTIN 4250098603515
Manufacturer number 1100.26

Description

Version:

Half-length form; extra strong forged, ground bright finish; hornbeam handle with steel ferrule and leather washer.

Material:

Top quality special steel with wooden handle.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Blade width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart