Mortise chisel with wooden handle 12 mm

Article no.: 794800 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Blade width 12 mm
overall length 235 mm
Material of handle Wood
Type of product Mortise chisel (bevelled edge)

Identification numbers & Classifications

Article number 794800 12
EAN / GTIN 4250098600088
Manufacturer number 1000.12

Description

Version:

Long style with wide chamfer; forged; ground bright finish. Each chisel is tested for hardness and edge holding properties.

Material:

Top quality special steel with wooden handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart