{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
overall length | 250 mm | |
Blade width | 50 mm | |
Type of product | Chisels |
Article number | 789551 3 | |
EAN / GTIN | 4058546344429 | |
Manufacturer number | 4932478265 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Tile chisel SDS-plus - 250 mm, Type: 3
on request
In stock
48 pieces in stock
US $ 88.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
126 pieces in stock
US $ 41.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
449 pieces in stock
US $ 61.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 58.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 51.11
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 250 mm | 170 mm | 250 mm | ||
Shank | SDS Plus | SDS Plus | SDS Max | SDS Plus | SDS Plus |
Blade width | 50 mm | 40 mm | 50 mm | 80 mm | 40 mm |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling | Impact drilling | Impact drilling |
Type of product | Chisels | Chisels | Chisels | Chisels | Chisels |