Carbide-tipped hammer drill, SDS-max 35X520 mm

Article no.: 789204 35X520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Max

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    35 mm
    overall length 520 mm
    Flute length 400 mm
    Tool material Carbide
    Use with impact / without impact Impact drilling
    Shank SDS Max
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 789204 35X520
    EAN / GTIN 3165140565790
    Manufacturer number 2608586796

    Description

    Version:

    Special carbide insert geometry for longer tool lives.
    TARGET TIP TECHNOLOGY – more severely angled tip: More precise drilling, no slipping on the surface, aggressive drilling in concrete steel and faster drilling speed. PGM-certified – approves precise drilled holes suitable for plugs, both for chemical and mechanical anchors. Large flute channels for quick evacuation of waste material, resulting in less friction.
    Drill head with square cross section from ⌀ 16 mm.

    Application:

    For drilling concrete, natural stone, and masonry.

    Note:

    Generation SDS-max-7 with embedded carbide cutters, soldered.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart