{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 14 mm | |
overall length | 340 mm | |
Flute length | 200 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Max | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 789200 14X340 | |
EAN / GTIN | 4002395374106 | |
Manufacturer number | 4932352752 |