{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 20 mm | |
overall length | 450 mm | |
Flute length | 400 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789058 20X450 | |
EAN / GTIN | 4059952532165 | |
Manufacturer number | 2608900143 |
This article |
Recommendations |
||
---|---|---|---|
Carbide-tipped hammer drill SDS-plus “7X”, ⌀×overall length: 20X450mm
on request
In stock
7 pieces in stock
US $ 145.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
43 pieces in stock
US $ 85.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
US $ 58.74
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 20 mm | 20 mm | 20 mm |
overall length | 450 mm | 450 mm | 450 mm |
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Flute length | 400 mm | 400 mm | 400 mm |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |