Carbide-tipped hammer drill set 5-12 mm

Article no.: 789015 5-12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Type of product Masonry drill

Identification numbers & Classifications

Article number 789015 5-12
EAN / GTIN 4062406262976
Manufacturer number 789015 5-12

Description

Version:

The distinctive and aggressive centre point permits active centring and optimum guidance during the drilling operation. Innovative head design with short straight lands for significantly faster drilling coupled with significantly improved stability, even in reinforced concrete. Vibration-optimised helical profile with reinforced core. The core diameter and the helix pitch of the drill are precisely matched to each other and ensure efficient transmission of force from the hammer drill to the carbide tip.

Advantage:

  • Short helical lands and concave rake faces (scooping effect) ensure smooth evacuation of the drilling dust.
  • Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs.
  • Additional specially shaped core cutting edges: efficient fragmentation of concrete.

Application:

For drilling concrete, natural stone, and masonry - with very high drilling comfort.

Content:

Hammer drill No. 789010: 1 pc. each
size 5; 6; 8, length 110 mm
size 6; 8; 10; 12 length 160 mm
Storage in: Plastic case

Note:

When using extra long drills (> 500 mm), first drill a pilot hole with a shorter drill of the same diameter (prevents bending and breakage).

Downloads & documents

Compare with similar products

This article


Recommendations


Carbide-tipped hammer drill set  5-12 mm

Carbide-tipped hammer drill set 5-12 mm

on request
In stock
121 pieces in stock
US $ 69.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
178 pieces in stock
US $ 121.73
plus VAT at the current rate Prices plus delivery costs
Shank SDS Plus SDS Plus
Tool material Carbide Carbide
Use with impact / without impact Impact drilling Impact drilling
Type of product Masonry drill Masonry drill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart