Carbide-tipped hammer drill “5” SDS-plus 10X360 mm

Article no.: 789005 10X360
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

10 mm
overall length 360 mm
Flute length 300 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Number of cutting edges Z 2
Type of product Masonry drill

Identification numbers & Classifications

Article number 789005 10X360
EAN / GTIN 3165140028356
Manufacturer number 1618596266

Description

Version:

Active centring tip for active drilling in concrete. The high quality carbide tip with particularly strong brazed joint guarantees long tool life, even in reinforced concrete.

Application:

For drilling concrete, natural stone, and masonry.

Note:

When using extra long drills (> 500 mm), first drill a pilot hole with a shorter drill of the same diameter (prevents bending and breakage).

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart