Centre drill, Overall length: 120mm

Article no.: 788070 120
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Use with impact / without impact: Impact drilling

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

8 mm
Overall length 120 mm
Tool material Carbide
Shank ⌀ 7.4 mm
Use with impact / without impact Impact drilling
Type of product Centre drills

Identification numbers & Classifications

Article number 788070 120
EAN / GTIN 4002395357291
Manufacturer number 4932399125

Description

Version:

Carbide drill for masonry etc., for special adapters No. 788022.
Drill with plain shank.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart