{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 8 mm | |
Overall length | 120 mm | |
Tool material | Carbide | |
Shank ⌀ | 7.4 mm | |
Use with impact / without impact | Impact drilling | |
Type of product | Centre drills |
Article number |
788070 120
Copy |
|
EAN / GTIN |
4002395357291
Copy |
|
Manufacturer number |
4932399125
Copy |
|
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |