This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Carbide-tipped multi-purpose drill 5 mm

Article no.: 787000 5

Select article variation and quantity

Drill ⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: not for impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drill ⌀ 5 mm
Tool material Carbide
Use with impact / without impact not for impact drilling
Shank Plain shank
Flute length 50 mm
overall length 85 mm
Number of cutting edges Z 2
Type of product Multi-purpose drill

Identification numbers & Classifications

Article number 787000 5
Manufacturer number 4932430149

Description

Version:

Carbide tip with ground point and multi-purpose cutter angle. The centrally ground chisel edge ensures accurate spot drilling also on hard surfaces. Shank of annealed special steel.

Application:

For drilling various materials, also in a single operation:
  • Bricks, porous concrete, lightweight materials, plastics.
  • Tiles, ceramics, marble, glass
  • Reinforcing bars in concrete.

Note:

  • Caution: only for rotary use (without hammer action!)
  • Faster drilling and more holes per battery charge than with hammer drill bits.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart