This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Carbide masonry drill, ⌀: 7,5mm

Article no.: 786000 7,5

Select article variation and quantity

⌀ (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Standard: DIN 8039; ISO 5468
  • Use with impact / without impact: Impact drilling
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

7.5 mm
Tool material Carbide
Standard DIN 8039; ISO 5468
Use with impact / without impact Impact drilling
Shank Plain shank
Working length 60 mm
Overall length 100 mm
Shank ⌀ 7.5 mm
Number of cutting edges Z 2
Type of product Masonry drill

Identification numbers & Classifications

Article number 786000 7,5
Manufacturer number 4932399917

Description

Version:

Drill tipped with hard and tough carbide inserts and brazed at high temperature. Asymmetrical flute profile for good transport of drill dust.
Hammer and rotary bits with strong carbide cutter tip.

Application:

Primarily for drilling fastening holes with hammer drills in concrete, masonry, natural and synthetic stone.
Also for rotary drilling in hard and soft wood, plastics, acrylic and ceramic. Also suitable for drilling hardened steel due to corrected cutting edge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart