{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Setting force | 15000 N | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 2 Ah | |
Battery voltage | 18 V | |
Weight including rechargeable battery | 2.4 kg | |
Power supply | Rechargeable battery-powered | |
Type of product | Pop riveter |
Article number |
770530 CAS
Copy |
|
EAN / GTIN |
4007081102513
Copy |
|
Manufacturer number |
1679670
Copy |
|
Manufacturer | SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de |