This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Pneumatic-hydraulic pop rivet tool, Type: RAC181

Article no.: 770513 RAC181

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool stroke 21 mm
Setting force at 6 bar 10,500 N
Air consumption per rivet 5.4 l
Hose connection 8 mm
maximum mandrel ⌀ 3.2 mm
for pop rivets in all materials up to 4.8 mm
for pop rivets aluminium up to 6.4 mm
Weight 1.6 kg
Operating pressure 6 bar - 7 bar
Type of product Pop riveter

Identification numbers & Classifications

Article number 770513 RAC181
Manufacturer number RAC 181

Description

Version:

Operating pressure 6 − 7 bar. Removable rivet pin capture box. Powerful and reliable pop riveter. Quick and reliable securing of pop rivets due to the powerful gripping system (grips the rivet pin without slipping). Variably adjustable suction to dispose the snapped rivet pins into the capture box.

Supplied with:

Supplied with nozzles (suitable for steel, stainless steel, aluminium, copper): 2.4; 2.4-3.4 and 4.8 mm.
Nozzle (suitable aluminium): 6-6.4 mm.
1 bottle hydraulic oil 50 ml.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart