Cordless pop rivet tool M18ONEFPRT-202X ONEFPRT-0

Article no.: 770460 ONEFPRT-0
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool stroke 30 mm
for pop rivets in all materials up to 6.4 mm
Setting force 20000 N
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
Power supply Rechargeable battery-powered
Weight without battery 2.1 kg
Type of product Pop riveter

Identification numbers & Classifications

Article number 770460 ONEFPRT-0
EAN / GTIN 4058546347949
Manufacturer number 4933478601

Description

Version:

Cordless tool for flexible use.

Advantage:

  • LED illumination of the working area.
  • Integral belt clip.

Supplied with:

ONEFPRT cordless pop riveter without batteries and accessories.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart