{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Model | 1BR/6 | |
Cutting capacity sheet thickness | up to 6 mm | |
Cutting capacity round steel bar ⌀ | up to 13 mm | |
Upper blade length | 211 mm | |
Lower blade length | 180 mm | |
Weight | 19 kg | |
Type of product | Cutting pliers |
Article number | 769930 1BR/6 | |
EAN / GTIN | 2050001933386 | |
Manufacturer number | 20129 |