Patterns snips set 3 pieces

Article no.: 767035
Set price 3 Piece (68.52 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 767035
    EAN / GTIN 4010220031254
    Manufacturer number DSET16

    Description

    Version:

    Micro-serrated. Snip jaws made of stainless steel (HRC 58 − 60), handles of sheet steel, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand.
    Cutting capacity: Metal sheets up to 1.8 mm, stainless steel sheets up to 1.2 mm.

    Application:

    For continuous straight and shaped cutting.

    Supplied with:

    Patterns snips 767020 size 240, 767025 size 240 and 767030 size 240 in a textile wallet.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart