Hole snips with HSS blades 300 mm

Article no.: 761150 300
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Product details

Technical Data

overall length 300 mm
Length cutter 47 mm
Application type left-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 761150 300
EAN / GTIN 4010220000328
Manufacturer number D407-300L

Description

Version:

Drop-forged. Bright finished head, slim, tapered and open handles, painted or dipped.
With HSS blades (HRC 65). Specially long blade service life (for all sheet metal; stainless steel sheet metal and hard sheet metal up to 1.0 mm).

Application:

For curved cutting and short straight cutting.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart