Tin snips Stainless steel (INOX), right-hand cutting, overall length: 350mm

Article no.: 760500 350
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 350 mm
Length cutter 65 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 760500 350
EAN / GTIN 4010220001448
Manufacturer number D218-350-H

Description

Version:

Drop-forged. Bright finished head and open handles, painted or dipped.
Made of stainless steel, blades induction hardened (HRC 60), also for stainless steel V2A sheet metal.

Application:

Especially for long and continuous cutting.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart