Hand snips Tool steel 250 mm

Article no.: 760201 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,834 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Length cutter 60 mm
Application type right-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 760201 250
EAN / GTIN 4062406253790
Manufacturer number 760201 250

Description

Version:

Drop-forged. Bright finished head and open handles, painted or dipped.
Made of tool steel, blades induction hardened (HRC 58 − 60), also for stainless steel V2A sheet metal up to 1.0 mm.

Application:

For straight cutting.

Standard:

Similar to DIN 6438

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart