Tyre lever, overall length: 650mm

Article no.: 759825 650
plus VAT at the current rate Prices plus delivery costs
on request
In stock
823 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 650 mm
Type of product Tyre lever

Identification numbers & Classifications

Article number 759825 650
EAN / GTIN 2050001706232
Manufacturer number 759825 650

Description

Version:

Drop-forged, precision formed blades.

Material:

Chrome vanadium steel, nickel-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart