{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head dimensions | 30×40 mm | |
Series | SUPERCRAFT | |
Head length with inserts | 117 mm | |
Overall length | 300 mm | |
Weight | 0.68 kg | |
Handle | ergonomic rubber handle | |
Material of body | Robust sheet steel housing | |
Material of insert | Polyurethane, yellow, medium hard | |
dead-blow | yes | |
Type of product | Hammer |
Article number |
755210 30X40
Copy |
|
EAN / GTIN |
4030618301844
Copy |
|
Manufacturer number |
3380.040
Copy |
|
Manufacturer/responsible person | Erwin Halder KG, Erwin-Halder-Straße 5-9, 88480 ACHSTETTEN, Germany, www.halder.com |