{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SUPERCRAFT | |
Hammer head ⌀ | 80 mm | |
Series | SUPERCRAFT 3508 | |
Colour | white | |
Hardness | hard | |
Face form | round | |
Material | Nylon | |
Type of product | Striking insert |
Article number | 754910 80 | |
EAN / GTIN | 4030618301967 | |
Manufacturer number | 3508.080 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Spare insert, nylon 80 mm
on request
In stock
100 pieces in stock
US $ 49.08
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
US $ 58.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
US $ 29.18
plus VAT at the current rate
Prices plus delivery costs
|
|
Face form | round | ||
Colour | white | black | |
Hammer head ⌀ | 80 | 80 | 80 |
Hardness | hard | medium hard | medium soft |
Manufacturer's designation | SUPERCRAFT | ||
Material | Nylon | Nylon | Rubber |
Type of product | Striking insert | Striking insert | Striking insert |