Spare insert polyurethane 50 mm

Article no.: 754300 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
65 pieces in stock

Product details

Technical Data

Manufacturer's designation 102 L
Hammer head ⌀ 50 mm
Series 102L
Colour red
Quantity 1
Hardness medium hard
Material Polyurethane
Type of product Striking insert

Identification numbers & Classifications

Article number 754300 50
EAN / GTIN 4013288001610
Manufacturer number 05000630001

Description

Suitable for:

Plastic mallet No. 754200.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart