SIMPLEX soft-faced hammer, super-plastic insert, white, for Hammer head ⌀: 100mm

Article no.: 753700 100
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

for Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 100 mm
Series SIMPLEX
Weight 450 g
Colour white
Quantity 1
Hardness hard
Material Superplastic
Type of product Striking insert

Identification numbers & Classifications

Article number 753700 100
EAN / GTIN 4030618301141
Manufacturer number 3207.100

Description

Application:

Super plastic insert: Extremely impact resistant, unbreakable striking face with low wear. Will not break away. For gentle blows; particularly for blows to edges.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart