{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Handle length | 330 mm | |
Type of product | Handle |
Article number | 752200 330 | |
EAN / GTIN | 4016134702075 | |
Manufacturer number | 7900538801 |
This article |
Recommendations |
|
---|---|---|
Hickory hammer handle with ring wedge 330 mm
on request
In stock
6 pieces in stock
US $ 17.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 11.82
plus VAT at the current rate
Prices plus delivery costs
|
|
Handle length | 330 | 330 |
Handle protection | Nylon | |
Material | Hickory wood | |
Type of product | Handle | Handle |