Solid steel carpenter’s roofing hammer with magnetic nail holder 700 g

Article no.: 751550 700
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 700 g
Handle length 280 mm
Nail holder magnetic yes
Nail holder yes
Type of product Hammer

Identification numbers & Classifications

Article number 751550 700
EAN / GTIN 4016671023091
Manufacturer number 0079010

Description

Version:

Solid steel carpenter’s roofing hammer with leather grip of real core leather. Chequered face, precision claw, and nail groove with magnetic nail holder.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart