{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 600 g | |
Handle length | 280 mm | |
Nail holder magnetic | yes | |
Type of product | Hammer |
Article number |
751515 600
Copy |
|
EAN / GTIN |
4062406711191
Copy |
|
Manufacturer number |
751515 600
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |